Skip to Main Content
customer-service Help
Coverking

Seat Covers in Neosupreme for 2000-2002 Mercedes-Benz, CSC2KT08-MD7068

Coverking Seat Covers in Neosupreme for 2000-2002 Mercedes-Benz, CSC2KT08-MD7068 CSC2KT08-MD7068
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$212.79
  • Style: Neosupreme
  • Color: Kryptek Camo Mandrake With Black Sides
  • For Use With: For 2000 To 2002 Mercedes-Benz M-Class
See full product details
This item ships free.
Total: $212.79

Coverking #CSC2KT08-MD7068 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Mandrake With Black Sides
  • For Use With: For 2000 To 2002 Mercedes-Benz M-Class
  • Seat Position: Rear
  • Family Code: MD7068
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Neosupreme for 2000-2002 Mercedes-Benz M-Class - (R), (W163 body style), Third Row, 50/50 split bench w/removable headrest

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC2KT08-MD7068