customer-service Help
Coverking

Seat Covers in Neosupreme for 2000-2002 Mercedes-Benz, CSCRT02-MD7068

Coverking Seat Covers in Neosupreme for 2000-2002 Mercedes-Benz, CSCRT02-MD7068 CSCRT02-MD7068
Tap to zoom
Hover or click to zoom
$223.99
  • Style: Neosupreme
  • For Use With: For 2000 To 2002 Mercedes-Benz M-Class
  • Seat Position: Rear
See full product details
This item ships free.

Total: $223.99

Coverking #CSCRT02-MD7068 Specifications

  • Style: Neosupreme
  • Color: Camo Realtree Advantage Timber Solid
  • For Use With: For 2000 To 2002 Mercedes-Benz M-Class
  • Seat Position: Rear
  • Family Code: MD7068
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2000-2002 Mercedes-Benz M-Class - (R), (W163 body style), Third Row, 50/50 split bench w/removable headrest

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCRT02-MD7068