Coverking

Seat Covers in Neosupreme for 2000-2004 Dodge Dakota, CSC2A7-DG7595

Coverking Seat Covers in Neosupreme for 2000-2004 Dodge Dakota, CSC2A7-DG7595 CSC2A7-DG7595
Hover or click to zoom Tap to zoom
Key Features
  • Style: Neosupreme
  • For Use With: For 2000 To 2004 Dodge Dakota
  • Seat Position: Front
  • Family Code: DG7595
  • Country of Origin (subject to change): United States
See full product details
$149.99

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Coverking #CSC2A7-DG7595 Specifications

  • Style: Neosupreme
  • Color: Red with Black sides
  • For Use With: For 2000 To 2004 Dodge Dakota
  • Seat Position: Front
  • Family Code: DG7595
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2000-2004 Dodge Dakota - (F), 40/20/40 Split, w/open storage console, Not for pwr st, Not for Quad Cab, W/O BACKSIDE LEVERS

Restrictions and Compliance

Reviews of Coverking #CSC2A7-DG7595

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.