Coverking

Seat Covers in Neosupreme for 2000-2004 Subaru Legacy, CSC2PD38-SU7003

Coverking Seat Covers in Neosupreme for 2000-2004 Subaru Legacy, CSC2PD38-SU7003 CSC2PD38-SU7003
Hover or click to zoom Tap to zoom
Key Features
  • Style: Neosupreme
  • For Use With: For 2000 To 2004 Subaru Legacy, SUS, Outback SEDAN
  • Seat Position: Front
  • Family Code: SU7003
  • Country of Origin (subject to change): United States
See full product details
$209.99

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Coverking #CSC2PD38-SU7003 Specifications

  • Style: Neosupreme
  • Color: Digital Camo Pink with Black Sides
  • For Use With: For 2000 To 2004 Subaru Legacy, SUS, Outback SEDAN
  • Seat Position: Front
  • Family Code: SU7003
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2000-2004 Subaru Legacy, SUS, Outback SEDAN - (F), 50/50 Bucket,W/Removable Headrest, W/ Side Airbag

Restrictions and Compliance

Reviews of Coverking #CSC2PD38-SU7003

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.