customer-service Help
Coverking

Seat Covers in Neosupreme for 2000-2004 Subaru Legacy, CSCMO04-SU7003

Coverking Seat Covers in Neosupreme for 2000-2004 Subaru Legacy, CSCMO04-SU7003 CSCMO04-SU7003
Hover or click to zoom Tap to zoom
$209.99
  • Style: Neosupreme
  • For Use With: For 2000 To 2004 Subaru Legacy, SUS, Outback SEDAN
  • Seat Position: Front
See full product details
This item ships free.

Total: $209.99

Coverking #CSCMO04-SU7003 Specifications

  • Style: Neosupreme
  • Color: Camo Mossy Oak Obsession Solid
  • For Use With: For 2000 To 2004 Subaru Legacy, SUS, Outback SEDAN
  • Seat Position: Front
  • Family Code: SU7003
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2000-2004 Subaru Legacy, SUS, Outback SEDAN - (F), 50/50 Bucket,W/Removable Headrest, W/ Side Airbag

Restrictions and Compliance

Reviews of Coverking #CSCMO04-SU7003