Coverking
Seat Covers in Neosupreme for 2000-2005 Chevrolet, CSCKT13-CH8774
- Zoro #: G600225015
- Mfr #: CSCKT13-CH8774

Tap to zoom
Hover or click to zoom
$271.99
- Style: Neosupreme
- For Use With: For 2000 To 2005 Chevrolet 9C1/9C3 Police Pkg Impala
- Family Code: CH8774
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $271.99
Coverking #CSCKT13-CH8774 Specifications
- Zoro #: G600225015
- Mfr #: CSCKT13-CH8774
- Style: Neosupreme
- Color: Kryptek Camo Altitude Solid
- For Use With: For 2000 To 2005 Chevrolet 9C1/9C3 Police Pkg Impala
- Family Code: CH8774
- Country of Origin (subject to change): United States
Description
Seat Covers in Neosupreme for 2000-2005 Chevrolet 9C1/9C3 Police Pkg Impala - (R), 9C3 PKG, Solid bench w/built-in headrest, REQUIRES PROFESSIONAL INSTALLATION
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Coverking #CSCKT13-CH8774
Explore more
- Coverking Seat Covers in Neosupreme for 2008-2009 Dodge Grand, CSCRT03-DG7458 CSCRT03-DG7458
- Coverking Seat Covers in Neoprene for 2011-2015 Ford Explorer, CSCF91-FD9529 CSCF91-FD9529
- Coverking Spacermesh Seat Covers for 2008-2009 Ford Mustang, CSC2S3-FD9736 CSC2S3-FD9736
- Coverking Seat Covers in Leatherette for 2011-2017 Honda Odyssey, CSCQ17-HD9658 CSCQ17-HD9658
- Coverking Seat Covers in Neosupreme for 1996-2000 Chevrolet, CSC2RT02-CH8574 CSC2RT02-CH8574
- Coverking Seat Covers in Neosupreme for 2001-2004 Nissan, CSC2RT05-NS9467 CSC2RT05-NS9467
- Coverking Seat Covers in Alcantara for 2005-2005 Nissan Titan, CSCAT3-NS7214 CSCAT3-NS7214
- Coverking Neosupreme Seat Covers for 1992-1994 GMC Yukon - (F), CSC2RT05-GM7507 CSC2RT05-GM7507
- Coverking Seat Covers & Cushions