Coverking

Seat Covers in Neosupreme for 2000-2005 Chevrolet Impala, CSC2A5-CH7310

Coverking Seat Covers in Neosupreme for 2000-2005 Chevrolet Impala, CSC2A5-CH7310 CSC2A5-CH7310
Hover or click to zoom Tap to zoom
$149.99
  • Style: Neosupreme
  • For Use With: For 2000 To 2005 Chevrolet Impala
  • Seat Position: Rear
  • Family Code: CH7310
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $149.99

Coverking #CSC2A5-CH7310 Specifications

  • Style: Neosupreme
  • Color: Tan with Black sides
  • For Use With: For 2000 To 2005 Chevrolet Impala
  • Seat Position: Rear
  • Family Code: CH7310
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2000-2005 Chevrolet Impala - (R), 60/40 split bench, w/built-in headrest, w/armrest, REQUIRES PROFESSIONAL INSTALLATION

Restrictions and Compliance

Reviews of Coverking #CSC2A5-CH7310