Coverking
Seat Covers in Neosupreme for 2000-2005 Mitsubishi, CSC2KT08-MB7019
- Zoro #: G000100622
- Mfr #: CSC2KT08-MB7019

Hover or click to zoom Tap to zoom
$209.99
- Style: Neosupreme
- For Use With: For 2000 To 2005 Mitsubishi Eclipse
- Seat Position: Front
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $209.99
Coverking #CSC2KT08-MB7019 Specifications
- Zoro #: G000100622
- Mfr #: CSC2KT08-MB7019
- Style: Neosupreme
- Color: Kryptek Camo Mandrake With Black Sides
- For Use With: For 2000 To 2005 Mitsubishi Eclipse
- Seat Position: Front
- Family Code: MB7019
- Country of Origin (subject to change): United States
Description
Seat Covers in Neosupreme for 2000-2005 Mitsubishi Eclipse - (F), Coupe, 50/50 bucket, w/o lumbar, w/o side airbag
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov