Coverking
Seat Covers in Neosupreme for 2000-2007 Ford Focus, CSCKT17-FD7107
- Zoro #: G000184257
- Mfr #: CSCKT17-FD7107

Hover or click to zoom Tap to zoom
$254.99
- Style: Neosupreme
- For Use With: For 2000 To 2007 Ford Focus
- Seat Position: Front
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $254.99
Coverking #CSCKT17-FD7107 Specifications
- Zoro #: G000184257
- Mfr #: CSCKT17-FD7107
- Style: Neosupreme
- Color: Kryptek Camo Banshee Solid
- For Use With: For 2000 To 2007 Ford Focus
- Seat Position: Front
- Family Code: FD7107
- Country of Origin (subject to change): United States
Description
Seat Covers in Neosupreme for 2000-2007 Ford Focus - (F), SEDAN, 50/50 Bucket, W/Removable Headrest, W/O Side Airbag, NOT FOR 2-DOOR MODELS, Not for SVT
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov