This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20002006 Nissan Sentra, CSCMO08NS7024 CSCMO08NS7024

Seat Covers in Neosupreme for 20002006 Nissan Sentra, CSCMO08NS7024 (Discontinued)

  • Mfr # CSCMO08NS7024
  • Zoro # G000242650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCMO08NS7024
Zoro #
G000242650
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Brush Solid
Seat Position
Rear
For Use With
For 2000 To 2006 Nissan Sentra
Family Code
NS7024

Description

Seat Covers in Neosupreme for 2000-2006 Nissan Sentra - (R), 60/40 Bench w/integrated headrests, REQUIRES PROFESSIONAL INSTALLATION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.