Skip to Main Content
customer-service Help
Coverking

Seat Covers in Neosupreme for 2001-2001 Honda Civic, CSC2MO12-HD7466

Coverking Seat Covers in Neosupreme for 2001-2001 Honda Civic, CSC2MO12-HD7466 CSC2MO12-HD7466
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$223.99
  • Style: Neosupreme
  • Color: Camo Mossy Oak Eclipse with Black sides
  • For Use With: For 2001 To 2001 Honda Civic Sedan
See full product details
This item ships free.
Total: $223.99

Coverking #CSC2MO12-HD7466 Specifications

  • Style: Neosupreme
  • Color: Camo Mossy Oak Eclipse with Black sides
  • For Use With: For 2001 To 2001 Honda Civic Sedan
  • Seat Position: Front
  • Family Code: HD7466
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Neosupreme for 2001-2001 Honda Civic Sedan - (F), LX MODEL, 50/50 Bucket,W/Removable Headrest,W/O Armrest,W/O Side Airbag

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC2MO12-HD7466