Coverking

Seat Covers in Neosupreme for 2001-2001 Nissan, CSC2A7-NS7053

Coverking Seat Covers in Neosupreme for 2001-2001 Nissan, CSC2A7-NS7053 CSC2A7-NS7053
Hover or click to zoom Tap to zoom
  • Style: Neosupreme
  • For Use With: For 2001 To 2001 Nissan Pathfinder
  • Seat Position: Front
  • Family Code: NS7053
  • Country of Origin (subject to change): United States
See full product details
$149.99
This item ships free.

Subtotal: $149.99

Coverking #CSC2A7-NS7053 Specifications

  • Style: Neosupreme
  • Color: Red with Black sides
  • For Use With: For 2001 To 2001 Nissan Pathfinder
  • Seat Position: Front
  • Family Code: NS7053
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2001-2001 Nissan Pathfinder - (F), XE, 50/50 Manual Buckets,W/O Side Airbag

Restrictions and Compliance

Reviews of Coverking #CSC2A7-NS7053