Coverking
Seat Covers in Neosupreme for 2001-2002 Ford Explorer, CSC2MO04-FD7208
- Zoro #: G000211168
- Mfr #: CSC2MO04-FD7208

Hover or click to zoom Tap to zoom
$209.99
- Style: Neosupreme
- For Use With: For 2001 To 2002 Ford Explorer Sport Trac
- Seat Position: Rear
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $209.99
Coverking #CSC2MO04-FD7208 Specifications
- Zoro #: G000211168
- Mfr #: CSC2MO04-FD7208
- Style: Neosupreme
- Color: Camo Mossy Oak Obsession with Black Sides
- For Use With: For 2001 To 2002 Ford Explorer Sport Trac
- Seat Position: Rear
- Family Code: FD7208
- Country of Origin (subject to change): United States
Description
Seat Covers in Neosupreme for 2001-2002 Ford Explorer Sport Trac - (R), 60/40 w/2 Adjustable headrests
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov