Skip to Main Content
customer-service Help
Coverking

Seat Covers in Neosupreme for 2001-2002 Honda Civic, CSCKT09-HD7299

Coverking Seat Covers in Neosupreme for 2001-2002 Honda Civic, CSCKT09-HD7299 CSCKT09-HD7299
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$258.39
  • Style: Neosupreme
  • Color: Kryptek Camo Nomad Solid
  • For Use With: For 2001 To 2002 Honda Civic Coupe
See full product details
This item ships free.
Total: $258.39

Coverking #CSCKT09-HD7299 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Nomad Solid
  • For Use With: For 2001 To 2002 Honda Civic Coupe
  • Seat Position: Front
  • Family Code: HD7299
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Neosupreme for 2001-2002 Honda Civic Coupe - (F), DX MODEL, 50/50 Bucket, W/Removable Headrest, W/O Driver Armrest, W/O Side Airbag

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCKT09-HD7299