Coverking
Seat Covers in Neosupreme for 2001-2002 Honda Civic, CSCKT09-HD7468
- Zoro #: G000156391
- Mfr #: CSCKT09-HD7468

Hover or click to zoom Tap to zoom
$254.99
- Style: Neosupreme
- For Use With: For 2001 To 2002 Honda Civic Sedan
- Seat Position: Front
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $254.99
Coverking #CSCKT09-HD7468 Specifications
- Zoro #: G000156391
- Mfr #: CSCKT09-HD7468
- Style: Neosupreme
- Color: Kryptek Camo Nomad Solid
- For Use With: For 2001 To 2002 Honda Civic Sedan
- Seat Position: Front
- Family Code: HD7468
- Country of Origin (subject to change): United States
Description
Seat Covers in Neosupreme for 2001-2002 Honda Civic Sedan - (F), DX MODEL, 50/50 Bucket,W/Removable Headrest,W/O Armrest,W/O Side Airbag
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov