Coverking

Seat Covers in Neosupreme for 2001-2003 Isuzu Rodeo, CSC2MO11-IS7032

Coverking Seat Covers in Neosupreme for 2001-2003 Isuzu Rodeo, CSC2MO11-IS7032 CSC2MO11-IS7032
Hover or click to zoom Tap to zoom
  • Style: Neosupreme
  • For Use With: For 2001 To 2003 Isuzu Rodeo Sport 2 door
  • Seat Position: Front
  • Family Code: IS7032
  • Country of Origin (subject to change): United States
See full product details
$209.99
This item ships free.

Subtotal: $209.99

Coverking #CSC2MO11-IS7032 Specifications

  • Style: Neosupreme
  • Color: Camo Mossy Oak Mountain Country with Black Sides
  • For Use With: For 2001 To 2003 Isuzu Rodeo Sport 2 door
  • Seat Position: Front
  • Family Code: IS7032
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2001-2003 Isuzu Rodeo Sport 2 door - (F), 50/50 Bucket, W/Removable Headrest

Restrictions and Compliance

Reviews of Coverking #CSC2MO11-IS7032