Skip to Main Content
customer-service Help
Coverking

Seat Covers in Neosupreme for 2001-2003 Toyota Prius, CSCPD36-TT7134

Coverking Seat Covers in Neosupreme for 2001-2003 Toyota Prius, CSCPD36-TT7134 CSCPD36-TT7134
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$223.99
  • Style: Neosupreme
  • Color: Digital Camo Sand Solid
  • For Use With: For 2001 To 2003 Toyota Prius
See full product details
This item ships free.
Total: $223.99

Coverking #CSCPD36-TT7134 Specifications

  • Style: Neosupreme
  • Color: Digital Camo Sand Solid
  • For Use With: For 2001 To 2003 Toyota Prius
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Neosupreme for 2001-2003 Toyota Prius - (R), Solid bench, w/o armrest

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCPD36-TT7134