Coverking

Seat Covers in Neosupreme for 2001-2004 Nissan, CSC2KT08-NS7195

Coverking Seat Covers in Neosupreme for 2001-2004 Nissan, CSC2KT08-NS7195 CSC2KT08-NS7195
Hover or click to zoom Tap to zoom
Key Features
  • Style: Neosupreme
  • For Use With: For 2001 To 2004 Nissan Pathfinder
  • Seat Position: Front
  • Family Code: NS7195
  • Country of Origin (subject to change): United States
See full product details
$209.99

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Coverking #CSC2KT08-NS7195 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Mandrake With Black Sides
  • For Use With: For 2001 To 2004 Nissan Pathfinder
  • Seat Position: Front
  • Family Code: NS7195
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2001-2004 Nissan Pathfinder - (F), SE & LE, 50/50 Manual Buckets,W/O Side Airbag,TURNING KNOBS NEED REMOVED TO INST,NOT FOR ARMADA

Restrictions and Compliance

Reviews of Coverking #CSC2KT08-NS7195

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.