Coverking
Seat Covers in Neosupreme for 2001-2004 Nissan, CSC2KT16-NS7195
- Zoro #: G000098325
- Mfr #: CSC2KT16-NS7195

Hover or click to zoom Tap to zoom
$209.99
- Style: Neosupreme
- For Use With: For 2001 To 2004 Nissan Pathfinder
- Seat Position: Front
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $209.99
Coverking #CSC2KT16-NS7195 Specifications
- Zoro #: G000098325
- Mfr #: CSC2KT16-NS7195
- Style: Neosupreme
- Color: Kryptek Camo Raid With Black Sides
- For Use With: For 2001 To 2004 Nissan Pathfinder
- Seat Position: Front
- Family Code: NS7195
- Country of Origin (subject to change): United States
Description
Seat Covers in Neosupreme for 2001-2004 Nissan Pathfinder - (F), SE & LE, 50/50 Manual Buckets,W/O Side Airbag,TURNING KNOBS NEED REMOVED TO INST,NOT FOR ARMADA
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov