customer-service Help
Coverking

Seat Covers in Neosupreme for 2001-2005 Ford Explorer, CSC2MO09-FD7215

Coverking Seat Covers in Neosupreme for 2001-2005 Ford Explorer, CSC2MO09-FD7215 CSC2MO09-FD7215
Tap to zoom
Hover or click to zoom
$223.99
  • Style: Neosupreme
  • For Use With: For 2001 To 2005 Ford Explorer Sport Trac
  • Seat Position: Front
See full product details
This item ships free.

Total: $223.99

Coverking #CSC2MO09-FD7215 Specifications

  • Style: Neosupreme
  • Color: Camo Mossy Oak Break Up Winter Print with Black Sides
  • For Use With: For 2001 To 2005 Ford Explorer Sport Trac
  • Seat Position: Front
  • Family Code: FD7215
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2001-2005 Ford Explorer Sport Trac - (F), 50/50 bukt w/builtin hdrst, w/turning knob on plastic panel, w/o side airbag,FOR SEATS W/LUMBAR

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC2MO09-FD7215