Coverking

Seat Covers in Neosupreme for 2001-2005 Lexus IS - (R), CSC2KT14-LX7001

Coverking Seat Covers in Neosupreme for 2001-2005 Lexus IS - (R), CSC2KT14-LX7001 CSC2KT14-LX7001
Hover or click to zoom Tap to zoom
  • Style: Neosupreme
  • For Use With: For 2001 To 2005 Lexus IS
  • Seat Position: Rear
  • Family Code: LX7001
  • Country of Origin (subject to change): United States
See full product details
$209.99

Subtotal: $209.99

Coverking #CSC2KT14-LX7001 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Pontus With Black Sides
  • For Use With: For 2001 To 2005 Lexus IS
  • Seat Position: Rear
  • Family Code: LX7001
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2001-2005 Lexus IS - (R), Solid, W/Builtin Armrest, SEDAN ONLY

Restrictions and Compliance

Reviews of Coverking #CSC2KT14-LX7001

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.