Coverking

Seat Covers in Neosupreme for 2001-2009 GMC Savana, CSC2MO05-GM9428

Coverking Seat Covers in Neosupreme for 2001-2009 GMC Savana, CSC2MO05-GM9428 CSC2MO05-GM9428
Hover or click to zoom Tap to zoom
$209.99
  • Style: Neosupreme
  • For Use With: For 2001 To 2009 GMC Savana 1500/2500/3500
  • Seat Position: Front
  • Family Code: GM9428
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $209.99

Coverking #CSC2MO05-GM9428 Specifications

  • Style: Neosupreme
  • Color: Camo Mossy Oak Duck Blind with Black Sides
  • For Use With: For 2001 To 2009 GMC Savana 1500/2500/3500
  • Seat Position: Front
  • Family Code: GM9428
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2001-2009 GMC Savana 1500/2500/3500 - (F), 50/50 bucket, w/built-in headrest, w/o armrest, Not for Cutaway

Restrictions and Compliance

Reviews of Coverking #CSC2MO05-GM9428