Coverking

Seat Covers in Neosupreme for 2001-2009 GMC Savana, CSC2RT03-GM9428

Coverking Seat Covers in Neosupreme for 2001-2009 GMC Savana, CSC2RT03-GM9428 CSC2RT03-GM9428
Hover or click to zoom Tap to zoom
  • Style: Neosupreme
  • For Use With: For 2001 To 2009 GMC Savana 1500/2500/3500
  • Seat Position: Front
  • Family Code: GM9428
  • Country of Origin (subject to change): United States
See full product details
$209.99

Subtotal: $209.99

Coverking #CSC2RT03-GM9428 Specifications

  • Style: Neosupreme
  • Color: Camo Realtree AP with Black sides
  • For Use With: For 2001 To 2009 GMC Savana 1500/2500/3500
  • Seat Position: Front
  • Family Code: GM9428
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2001-2009 GMC Savana 1500/2500/3500 - (F), 50/50 bucket, w/built-in headrest, w/o armrest, Not for Cutaway

Restrictions and Compliance

Reviews of Coverking #CSC2RT03-GM9428

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.