Coverking

Seat Covers in Neosupreme for 2001-2009 GMC Savana, CSCKT07-GM9673

Coverking Seat Covers in Neosupreme for 2001-2009 GMC Savana, CSCKT07-GM9673 CSCKT07-GM9673
Hover or click to zoom Tap to zoom
Key Features
  • Style: Neosupreme
  • For Use With: For 2001 To 2009 GMC Savana 1500/2500/3500
  • Seat Position: Rear
  • Family Code: GM9673
  • Country of Origin (subject to change): United States
See full product details
$254.99

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Coverking #CSCKT07-GM9673 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Highlander Solid
  • For Use With: For 2001 To 2009 GMC Savana 1500/2500/3500
  • Seat Position: Rear
  • Family Code: GM9673
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2001-2009 GMC Savana 1500/2500/3500 - (R), Last Row, 50/50 Split Bench, w/2 seaters each bench seat, No Headrest, No Armrest

Restrictions and Compliance

Reviews of Coverking #CSCKT07-GM9673

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.