customer-service Help
Coverking

Seat Covers in Neosupreme for 2002-2002 Volkswagen, CSC2A5-VW7022

Coverking Seat Covers in Neosupreme for 2002-2002 Volkswagen, CSC2A5-VW7022 CSC2A5-VW7022
Tap to zoom
Hover or click to zoom
$151.99
  • Style: Neosupreme
  • For Use With: For 2002 To 2002 Volkswagen Beetle
  • Seat Position: Front
See full product details
This item ships free.

Total: $151.99

Coverking #CSC2A5-VW7022 Specifications

  • Style: Neosupreme
  • Color: Tan with Black sides
  • For Use With: For 2002 To 2002 Volkswagen Beetle
  • Seat Position: Front
  • Family Code: VW7022
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2002-2002 Volkswagen Beetle - (F), TURBO S model ONLY, 50/50 bucket sport seat, w/lumbar knob, w/removable see-through headrest

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC2A5-VW7022