customer-service Help
Coverking

Seat Covers in Neosupreme for 2002-2004 Honda CR-V, CSC2KT09-HD7009

Coverking Seat Covers in Neosupreme for 2002-2004 Honda CR-V, CSC2KT09-HD7009 CSC2KT09-HD7009
Hover or click to zoom Tap to zoom
$209.99
  • Style: Neosupreme
  • For Use With: For 2002 To 2004 Honda CR-V
  • Seat Position: Front
See full product details
This item ships free.

Total: $209.99

Coverking #CSC2KT09-HD7009 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Nomad With Black Sides
  • For Use With: For 2002 To 2004 Honda CR-V
  • Seat Position: Front
  • Family Code: HD7009
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2002-2004 Honda CR-V - (F), EX MODEL, 50/50 bucket, w/removable headrest, w/1 armrest per seat, w/side airbag

Restrictions and Compliance

Reviews of Coverking #CSC2KT09-HD7009