customer-service Help
Coverking

Seat Covers in Neosupreme for 2002-2004 Honda CR-V, CSC2MO12-HD7549

Coverking Seat Covers in Neosupreme for 2002-2004 Honda CR-V, CSC2MO12-HD7549 CSC2MO12-HD7549
Tap to zoom
Hover or click to zoom
$212.79
  • Style: Neosupreme
  • For Use With: For 2002 To 2004 Honda CR-V
  • Seat Position: Front
See full product details
This item ships free.

Total: $212.79

Coverking #CSC2MO12-HD7549 Specifications

  • Style: Neosupreme
  • Color: Camo Mossy Oak Eclipse with Black sides
  • For Use With: For 2002 To 2004 Honda CR-V
  • Seat Position: Front
  • Family Code: HD7549
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2002-2004 Honda CR-V - (F), LX MODEL, 50/50 bucket, w/removable headrest, w/o armrest, w/side airbag

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC2MO12-HD7549