Coverking

Seat Covers in Neosupreme for 2002-2004 Honda CR-V, CSCKT07-HD7548

Coverking Seat Covers in Neosupreme for 2002-2004 Honda CR-V, CSCKT07-HD7548 CSCKT07-HD7548
Hover or click to zoom Tap to zoom
$254.99
  • Style: Neosupreme
  • For Use With: For 2002 To 2004 Honda CR-V
  • Seat Position: Front
  • Family Code: HD7548
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $254.99

Coverking #CSCKT07-HD7548 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Highlander Solid
  • For Use With: For 2002 To 2004 Honda CR-V
  • Seat Position: Front
  • Family Code: HD7548
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2002-2004 Honda CR-V - (F), EX MODEL, 50/50 bucket, w/removable headrest, w/o armrest, w/side airbag

Restrictions and Compliance

Reviews of Coverking #CSCKT07-HD7548