Skip to Main Content
customer-service Help
Coverking

Seat Covers in Neosupreme for 2002-2004 Honda CR-V, CSCMO06-HD7341

Coverking Seat Covers in Neosupreme for 2002-2004 Honda CR-V, CSCMO06-HD7341 CSCMO06-HD7341
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$223.99
  • Style: Neosupreme
  • Color: Camo Mossy Oak Bottomland Solid
  • For Use With: For 2002 To 2004 Honda CR-V
See full product details
This item ships free.
Total: $223.99

Coverking #CSCMO06-HD7341 Specifications

  • Style: Neosupreme
  • Color: Camo Mossy Oak Bottomland Solid
  • For Use With: For 2002 To 2004 Honda CR-V
  • Seat Position: Front
  • Family Code: HD7341
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Neosupreme for 2002-2004 Honda CR-V - (F), LX MODEL, 50/50 bucket, w/removable headrest, w/1 armrest per seat, w/side airbag

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCMO06-HD7341