Coverking

Seat Covers in Neosupreme for 2002-2004 Kia Spectra, CSC2MO01-KI7009

Coverking Seat Covers in Neosupreme for 2002-2004 Kia Spectra, CSC2MO01-KI7009 CSC2MO01-KI7009
Hover or click to zoom Tap to zoom
Key Features
  • Style: Neosupreme
  • For Use With: For 2002 To 2004 Kia Spectra
  • Seat Position: Rear
  • Family Code: KI7009
  • Country of Origin (subject to change): United States
See full product details
$209.99

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Coverking #CSC2MO01-KI7009 Specifications

  • Style: Neosupreme
  • Color: Camo Mossy Oak Break Up with Black Sides
  • For Use With: For 2002 To 2004 Kia Spectra
  • Seat Position: Rear
  • Family Code: KI7009
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2002-2004 Kia Spectra - (R), 60/40 with built-in headrest, REQUIRES PROFESSIONAL INSTALLATION, NOT FOR 2004.5 NEW SPECTRA

Restrictions and Compliance

Reviews of Coverking #CSC2MO01-KI7009

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.