Coverking

Seat Covers in Neosupreme for 2002-2004 Kia Spectra, CSCKT12-KI9393

Coverking Seat Covers in Neosupreme for 2002-2004 Kia Spectra, CSCKT12-KI9393 CSCKT12-KI9393
Hover or click to zoom Tap to zoom
Key Features
  • Style: Neosupreme
  • For Use With: For 2002 To 2004 Kia Spectra
  • Seat Position: Front
  • Family Code: KI9393
  • Country of Origin (subject to change): United States
See full product details
$254.99

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Coverking #CSCKT12-KI9393 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Yeti Solid
  • For Use With: For 2002 To 2004 Kia Spectra
  • Seat Position: Front
  • Family Code: KI9393
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2002-2004 Kia Spectra - (F), 50/50, w/remov hdrst, w/dr lumbar, w/o pas lumbar, NOT FOR 2004.5 NEW SPECTRA

Restrictions and Compliance

Reviews of Coverking #CSCKT12-KI9393

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.