customer-service Help
Coverking

Seat Covers in Neosupreme for 2002-2005 Chrysler PT, CSC2AW-CR7010

Coverking Seat Covers in Neosupreme for 2002-2005 Chrysler PT, CSC2AW-CR7010 CSC2AW-CR7010
Hover or click to zoom Tap to zoom
$149.99
  • Style: Neosupreme
  • For Use With: For 2002 To 2005 Chrysler PT Cruiser
  • Family Code: CR7010
See full product details
This item ships free.

Total: $149.99

Coverking #CSC2AW-CR7010 Specifications

  • Style: Neosupreme
  • Color: Wine with Black sides
  • For Use With: For 2002 To 2005 Chrysler PT Cruiser
  • Family Code: CR7010
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2002-2005 Chrysler PT Cruiser - (F), 50/50 Bucket, W/Remov Hdrst, W/O Side Airbag, NOT FOR CONVERTIBLE, (Armrest cover not included)

Restrictions and Compliance

Reviews of Coverking #CSC2AW-CR7010