Coverking
Seat Covers in Neosupreme for 2002-2005 Ford Explorer, CSC2RT08-FD7009
- Zoro #: G000163108
- Mfr #: CSC2RT08-FD7009

Hover or click to zoom Tap to zoom
$209.99
- Style: Neosupreme
- For Use With: For 2002 To 2005 Ford Explorer 4-door S.U.V.
- Seat Position: Rear
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $209.99
Coverking #CSC2RT08-FD7009 Specifications
- Zoro #: G000163108
- Mfr #: CSC2RT08-FD7009
- Style: Neosupreme
- Color: Camo Realtree Max-1 with Black Sides
- For Use With: For 2002 To 2005 Ford Explorer 4-door S.U.V.
- Seat Position: Rear
- Family Code: FD7009
- Country of Origin (subject to change): United States
Description
Seat Covers in Neosupreme for 2002-2005 Ford Explorer 4-door S.U.V. - (R), THREE-ROW MODEL, Solid Bench, with removable headrest
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov