Coverking

Seat Covers in Neosupreme for 2002-2005 Mercedes-Benz, CSC2RT06-MD7069

Coverking Seat Covers in Neosupreme for 2002-2005 Mercedes-Benz, CSC2RT06-MD7069 CSC2RT06-MD7069
Hover or click to zoom Tap to zoom
$209.99
  • Style: Neosupreme
  • For Use With: For 2002 To 2005 Mercedes-Benz C-Class Hatchback
  • Seat Position: Front
  • Family Code: MD7069
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $209.99

Coverking #CSC2RT06-MD7069 Specifications

  • Style: Neosupreme
  • Color: Camo Realtree Max-5 with Black Sides
  • For Use With: For 2002 To 2005 Mercedes-Benz C-Class Hatchback
  • Seat Position: Front
  • Family Code: MD7069
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2002-2005 Mercedes-Benz C-Class Hatchback - (F), 50/50 bucket, w/removable headrest, w/manual driver seat, w/manual passenger seat

Restrictions and Compliance

Reviews of Coverking #CSC2RT06-MD7069