Coverking

Seat Covers in Neosupreme for 2002-2005 Mitsubishi, CSC2KT11-MB7021

Coverking Seat Covers in Neosupreme for 2002-2005 Mitsubishi, CSC2KT11-MB7021 CSC2KT11-MB7021
Hover or click to zoom Tap to zoom
$209.99
  • Style: Neosupreme
  • For Use With: For 2002 To 2005 Mitsubishi Eclipse
  • Seat Position: Front
See full product details
This item ships free.

Total: $209.99

Coverking #CSC2KT11-MB7021 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Inferno With Black Sides
  • For Use With: For 2002 To 2005 Mitsubishi Eclipse
  • Seat Position: Front
  • Family Code: MB7021
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2002-2005 Mitsubishi Eclipse - (F), Spyder, 50/50 bucket, w/dr lumbr, w/o pas lumbr, w/o side airbag, w/shoulder-belt loop cut-out

Restrictions and Compliance

Reviews of Coverking #CSC2KT11-MB7021