customer-service Help
Coverking

Seat Covers in Neosupreme for 2002-2006 MINI Cooper, CSC2A3-MN7008

Coverking Seat Covers in Neosupreme for 2002-2006 MINI Cooper, CSC2A3-MN7008 CSC2A3-MN7008
Hover or click to zoom Tap to zoom
$149.99
  • Style: Neosupreme
  • For Use With: For 2002 To 2006 MINI Cooper
  • Seat Position: Front
See full product details
This item ships free.

Total: $149.99

Coverking #CSC2A3-MN7008 Specifications

  • Style: Neosupreme
  • Color: Gray with Black sides
  • For Use With: For 2002 To 2006 MINI Cooper
  • Seat Position: Front
  • Family Code: MN7008
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2002-2006 MINI Cooper - (F), R50, BASE MODEL, 50/50 sport seat, w/removable headrest, w/o lumbar knobs, w/side airbag

Restrictions and Compliance

Reviews of Coverking #CSC2A3-MN7008