Coverking
Seat Covers in Neosupreme for 2002-2006 MINI Cooper, CSC2A3-MN7009
- Zoro #: G900038902
- Mfr #: CSC2A3-MN7009

Tap to zoom
Hover or click to zoom
$167.99
- Style: Neosupreme
- For Use With: For 2002 To 2006 MINI Cooper
- Seat Position: Front
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $167.99
Coverking #CSC2A3-MN7009 Specifications
- Zoro #: G900038902
- Mfr #: CSC2A3-MN7009
- Style: Neosupreme
- Color: Gray with Black sides
- For Use With: For 2002 To 2006 MINI Cooper
- Seat Position: Front
- Family Code: MN7009
- Country of Origin (subject to change): United States
Description
Seat Covers in Neosupreme for 2002-2006 MINI Cooper - (F), R53-S, COOPER S MODEL, 50/50 sport seat, w/removable headrest, w/lumbar knobs, w/side airbag
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Coverking #CSC2A3-MN7009
Explore more
- Coverking Seat Covers in Neosupreme for 2008-2009 Hummer H2 suT, CSC2RT03-HM7055 CSC2RT03-HM7055
- Coverking Seat Covers in Neosupreme for 1992-1997 Ford Trk, CSC2RT02-FD8023 CSC2RT02-FD8023
- Coverking Seat Covers in Neosupreme for 2011-2011 Ford Fiesta, CSC2A4-FD9550 CSC2A4-FD9550
- Coverking Seat Covers in Ballistic for 2005-2007 Ford Truck F-250, CSCMC1-FD7653 CSCMC1-FD7653
- Coverking Seat Covers in Neoprene for 1996-2005 GMC Safari, CSCF91-GM9681 CSCF91-GM9681
- Coverking Neosupreme Seat Covers for 2019-2021 GMC Truck Sierra, CSCMO07-GM9855 CSCMO07-GM9855
- Coverking Neosupreme Seat Covers for 2004-2007 Buick Rendezvous, CSC2RT03-BK7104 CSC2RT03-BK7104
- Coverking Seat Covers in Ballistic for 2006-2008 Dodge Truck Ram, CSC1E5-DG7480 CSC1E5-DG7480
- Coverking Seat Covers & Cushions