customer-service Help
Coverking

Seat Covers in Neosupreme for 2002-2006 MINI Cooper, CSC2RT07-MN7011

Coverking Seat Covers in Neosupreme for 2002-2006 MINI Cooper, CSC2RT07-MN7011 CSC2RT07-MN7011
Hover or click to zoom Tap to zoom
$209.99
  • Style: Neosupreme
  • For Use With: For 2002 To 2006 MINI Cooper
  • Seat Position: Rear
See full product details
This item ships free.

Total: $209.99

Coverking #CSC2RT07-MN7011 Specifications

  • Style: Neosupreme
  • Color: Camo Realtree AP Pink with Black Sides
  • For Use With: For 2002 To 2006 MINI Cooper
  • Seat Position: Rear
  • Family Code: MN7011
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2002-2006 MINI Cooper - (R), R50, BASE MODEL, 50/50 split, w/removable headrest, NOT FOR CONVERTIBLE

Restrictions and Compliance

Reviews of Coverking #CSC2RT07-MN7011