Coverking
Seat Covers in Neosupreme for 2002-2006 Mitsubishi, CSC2MO05-MB7013
- Zoro #: G000195710
- Mfr #: CSC2MO05-MB7013

Hover or click to zoom Tap to zoom
$209.99
- Style: Neosupreme
- For Use With: For 2002 To 2006 Mitsubishi Lancer
- Seat Position: Front
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $209.99
Coverking #CSC2MO05-MB7013 Specifications
- Zoro #: G000195710
- Mfr #: CSC2MO05-MB7013
- Style: Neosupreme
- Color: Camo Mossy Oak Duck Blind with Black Sides
- For Use With: For 2002 To 2006 Mitsubishi Lancer
- Seat Position: Front
- Family Code: MB7013
- Country of Origin (subject to change): United States
Description
Seat Covers in Neosupreme for 2002-2006 Mitsubishi Lancer - (F), 50/50 Bucket, W/Remov Hdrst, W/O Turning Knob on Driver Side, W/O Side Airbag,NOT FOR EVOLUTION
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov