Coverking

Seat Covers in Neosupreme for 2002-2006 Mitsubishi, CSCKT08-MB7032

Coverking Seat Covers in Neosupreme for 2002-2006 Mitsubishi, CSCKT08-MB7032 CSCKT08-MB7032
Hover or click to zoom Tap to zoom
$254.99
  • Style: Neosupreme
  • For Use With: For 2002 To 2006 Mitsubishi Lancer
  • Seat Position: Rear
  • Family Code: MB7032
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $254.99

Coverking #CSCKT08-MB7032 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Mandrake Solid
  • For Use With: For 2002 To 2006 Mitsubishi Lancer
  • Seat Position: Rear
  • Family Code: MB7032
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2002-2006 Mitsubishi Lancer - (R), 60/40 split rear bench w/armrest, REQUIRES PROFESSIONAL INSTALLATION

Restrictions and Compliance

Reviews of Coverking #CSCKT08-MB7032