customer-service Help
Coverking

Seat Covers in Neosupreme for 2002-2010 Lexus SC - (F), CSC2RT05-LX9364

Coverking Seat Covers in Neosupreme for 2002-2010 Lexus SC - (F), CSC2RT05-LX9364 CSC2RT05-LX9364
Hover or click to zoom Tap to zoom
$209.99
  • Style: Neosupreme
  • For Use With: For 2002 To 2010 Lexus SC
  • Seat Position: Front
See full product details
This item ships free.

Total: $209.99

Coverking #CSC2RT05-LX9364 Specifications

  • Style: Neosupreme
  • Color: Camo Realtree XTRA with Black Sides
  • For Use With: For 2002 To 2010 Lexus SC
  • Seat Position: Front
  • Family Code: LX9364
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2002-2010 Lexus SC - (F), 50/50 bucket, w/non-removable headrest, for SC430

Restrictions and Compliance

Reviews of Coverking #CSC2RT05-LX9364