customer-service Help
Coverking

Seat Covers in Neosupreme for 2003-2003 Honda Civic, CSC2MO07-HD7309

Coverking Seat Covers in Neosupreme for 2003-2003 Honda Civic, CSC2MO07-HD7309 CSC2MO07-HD7309
Hover or click to zoom Tap to zoom
$209.99
  • Style: Neosupreme
  • For Use With: For 2003 To 2003 Honda Civic Coupe
  • Seat Position: Front
See full product details
This item ships free.

Total: $209.99

Coverking #CSC2MO07-HD7309 Specifications

  • Style: Neosupreme
  • Color: Camo Mossy Oak Shadow Grass Blades with Black Sides
  • For Use With: For 2003 To 2003 Honda Civic Coupe
  • Seat Position: Front
  • Family Code: HD7309
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2003-2003 Honda Civic Coupe - (F), DX MODEL, 50/50 bucket, w/removable headrest, w/o side airbag

Restrictions and Compliance

Reviews of Coverking #CSC2MO07-HD7309