Coverking
Seat Covers in Neosupreme for 2003-2003 Volkswagen, CSC2KT10-VW7016
- Zoro #: G000105085
- Mfr #: CSC2KT10-VW7016

Hover or click to zoom Tap to zoom
$209.99
- Style: Neosupreme
- For Use With: For 2003 To 2003 Volkswagen Beetle
- Seat Position: Front
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $209.99
Coverking #CSC2KT10-VW7016 Specifications
- Zoro #: G000105085
- Mfr #: CSC2KT10-VW7016
- Style: Neosupreme
- Color: Kryptek Camo Typhon With Black Sides
- For Use With: For 2003 To 2003 Volkswagen Beetle
- Seat Position: Front
- Family Code: VW7016
- Country of Origin (subject to change): United States
Description
Seat Covers in Neosupreme for 2003-2003 Volkswagen Beetle - (F), GL 1.8T model, 50/50 bkt sport st, w/lumbar knob, w/remov hdrst, w/button outer side of hdrst
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov