Coverking

Seat Covers in Neosupreme for 2003-2003 Volkswagen, CSCKT09-VW7034

Coverking Seat Covers in Neosupreme for 2003-2003 Volkswagen, CSCKT09-VW7034 CSCKT09-VW7034
Hover or click to zoom Tap to zoom
$254.99
  • Style: Neosupreme
  • For Use With: For 2003 To 2003 Volkswagen Beetle
  • Seat Position: Front
  • Family Code: VW7034
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $254.99

Coverking #CSCKT09-VW7034 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Nomad Solid
  • For Use With: For 2003 To 2003 Volkswagen Beetle
  • Seat Position: Front
  • Family Code: VW7034
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2003-2003 Volkswagen Beetle - (F), GLS model ONLY, 50/50 bucket w/removable headrest

Restrictions and Compliance

Reviews of Coverking #CSCKT09-VW7034