Skip to Main Content
customer-service Help
Coverking

Seat Covers in Neosupreme for 2003-2003 Volkswagen Golf, CSCMO06-VW7208

Coverking Seat Covers in Neosupreme for 2003-2003 Volkswagen Golf, CSCMO06-VW7208 CSCMO06-VW7208
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$212.79
  • Style: Neosupreme
  • Color: Camo Mossy Oak Bottomland Solid
  • For Use With: For 2003 To 2003 Volkswagen Golf / GTI / Golf R
See full product details
This item ships free.
Total: $212.79

Coverking #CSCMO06-VW7208 Specifications

  • Style: Neosupreme
  • Color: Camo Mossy Oak Bottomland Solid
  • For Use With: For 2003 To 2003 Volkswagen Golf / GTI / Golf R
  • Seat Position: Front
  • Family Code: VW7208
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Neosupreme for 2003-2003 Volkswagen Golf / GTI / Golf R - (F), 4th Gen, GTI 1.8T, 50/50 bukt sport seat, w/rmvbl hdrst, w/side airbag, w/o lumbar knob

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCMO06-VW7208