Coverking
Seat Covers in Neosupreme for 2003-2004 Chevrolet, CSC2PD38-CH7316
- Zoro #: G000148709
- Mfr #: CSC2PD38-CH7316

Hover or click to zoom Tap to zoom
$209.99
- Style: Neosupreme
- For Use With: For 2003 To 2004 Chevrolet TrailBlazer EXT
- Seat Position: Middle
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $209.99
Coverking #CSC2PD38-CH7316 Specifications
- Zoro #: G000148709
- Mfr #: CSC2PD38-CH7316
- Style: Neosupreme
- Color: Digital Camo Pink with Black Sides
- For Use With: For 2003 To 2004 Chevrolet TrailBlazer EXT
- Seat Position: Middle
- Family Code: CH7316
- Country of Origin (subject to change): United States
Description
Seat Covers in Neosupreme for 2003-2004 Chevrolet TrailBlazer EXT - (M), 60/40 Split Bench,W/Removable Headrest,W/O Armrest, w/center shoulder belt
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov