Coverking

Seat Covers in Neosupreme for 2003-2004 Isuzu Ascender, CSC2A1-IS7002

Coverking Seat Covers in Neosupreme for 2003-2004 Isuzu Ascender, CSC2A1-IS7002 CSC2A1-IS7002
Hover or click to zoom Tap to zoom
Key Features
  • Style: Neosupreme
  • For Use With: For 2003 To 2004 Isuzu Ascender
  • Seat Position: Front
  • Family Code: IS7002
  • Country of Origin (subject to change): United States
See full product details
$149.99

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Coverking #CSC2A1-IS7002 Specifications

  • Style: Neosupreme
  • Color: Black
  • For Use With: For 2003 To 2004 Isuzu Ascender
  • Seat Position: Front
  • Family Code: IS7002
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2003-2004 Isuzu Ascender - (F), 50/50 Bucket, W/Removable Headrest, W/Builtin Belt, W/O Side Airbag

Restrictions and Compliance

Reviews of Coverking #CSC2A1-IS7002

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.