customer-service Help
Coverking

Seat Covers in Neosupreme for 2003-2004 Pontiac Vibe, CSC2MO12-PN7027

Coverking Seat Covers in Neosupreme for 2003-2004 Pontiac Vibe, CSC2MO12-PN7027 CSC2MO12-PN7027
Tap to zoom
Hover or click to zoom
$223.99
  • Style: Neosupreme
  • For Use With: For 2003 To 2004 Pontiac Vibe
  • Seat Position: Rear
See full product details
This item ships free.

Total: $223.99

Coverking #CSC2MO12-PN7027 Specifications

  • Style: Neosupreme
  • Color: Camo Mossy Oak Eclipse with Black sides
  • For Use With: For 2003 To 2004 Pontiac Vibe
  • Seat Position: Rear
  • Family Code: PN7027
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2003-2004 Pontiac Vibe - (R), 60/40 Split Rear Bench w/removable headrest ..(special sewing instruction for production)

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC2MO12-PN7027