customer-service Help
Coverking

Seat Covers in Neosupreme for 2003-2004 Pontiac Vibe, CSCKT09-PN7024

Coverking Seat Covers in Neosupreme for 2003-2004 Pontiac Vibe, CSCKT09-PN7024 CSCKT09-PN7024
Hover or click to zoom Tap to zoom
$254.99
  • Style: Neosupreme
  • For Use With: For 2003 To 2004 Pontiac Vibe
  • Seat Position: Front
See full product details
This item ships free.

Total: $254.99

Coverking #CSCKT09-PN7024 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Nomad Solid
  • For Use With: For 2003 To 2004 Pontiac Vibe
  • Seat Position: Front
  • Family Code: PN7024
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2003-2004 Pontiac Vibe - (F), 50/50 Bukt w/rmvbl headrest,w/one turning knob on driver side,w/o side airbag

Restrictions and Compliance

Reviews of Coverking #CSCKT09-PN7024