Coverking
Seat Covers in Neosupreme for 2003-2005 Chevrolet, CSCKT13-CH7348
- Zoro #: G000187920
- Mfr #: CSCKT13-CH7348

Hover or click to zoom Tap to zoom
$254.99
- Style: Neosupreme
- For Use With: For 2003 To 2005 Chevrolet Cavalier
- Seat Position: Rear
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $254.99
Coverking #CSCKT13-CH7348 Specifications
- Zoro #: G000187920
- Mfr #: CSCKT13-CH7348
- Style: Neosupreme
- Color: Kryptek Camo Altitude Solid
- For Use With: For 2003 To 2005 Chevrolet Cavalier
- Seat Position: Rear
- Family Code: CH7348
- Country of Origin (subject to change): United States
Description
Seat Covers in Neosupreme for 2003-2005 Chevrolet Cavalier - (R), 60/40 backrest, solid bottom, SEDAN ONLY
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov